- BOOST function starts batteries as low as 0 volts
- Jump starts ALL Petrol engines and up to 10L Diesel Engines
- 1500 Peak Amps / 1000 Starting Amps
- Fast charging with PD60W input
- 75% lighter than equivalent Lead Acid Jump Starters
- Multiple safety protections
- Powerbank function - USB-C PD 20V/2.6A 60W Max, USB-A1/A2 5V/3A / 5V/1.5A 18W Max, DC 14V/9A
- Built-in worklight for safety
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!