Welcome to Würth UK For trade customers only
Jump Starter 12V/24V LiCo02 3000A

For detailed information, other images and documents, please select individual articles from the following table.

Jump Starter 12V/24V LiCo02 3000A

Designed to start ALL petrol engines and 24V diesel engines up to 13L, it’s ideal for a wide range of vehicles, including 4x4s, cars, vans, motorcycles, commercial vehicles, and even boats.
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
This Lithium Professional Jump Starter is a powerful, lightweight solution for recovery vehicles, workshops, and roadside assistance. Designed to start all petrol engines and 24V diesel engines up to 13L, it’s ideal for a wide range of vehicles, including 4x4s, cars, vans, motorcycles, commercial vehicles, and even boats. With auto voltage detection and an advanced BOOST function, it can revive batteries as low as 0V, providing reliable power in the most challenging situations.

  • BOOST function starts batteries as low as 0 volts.

  • Capable of jump-starting ALL 12V Engines

  • Up to 13.0L 24V Diesel engines

  • 3000/1800 Peak Amps & 1500/900 Starting Amps

  • Automatic battery voltage selection between 12V and 24V systems

  • 75% lighter than an equivalent Lead Acid Jump Starter

  • Multiple safety precautions including reverse polarity protection

  • USB Powerbank function - USB-A 5V/2.4A, DC12V/8A

  • Worklight with 2 light levels, safety SOS function and blink setting