For detailed information, other images and documents, please select individual articles from the following table.
Jump Starter 12V Li-Ion ULTRABOOST1000A RING
The ULTRABOOST 1000A is capable of jump-starting vehicles with up to 5L Petrol and 2L Diesel engines. Suitable for most 12V cars, vans, SUVs and LCVs.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
The ULTRABOOST allows users to jump-start completely depleted batteries using the new boost button. The unique ergonomic smart clamp connection is equipped with longer cables to improve accessibility for harder to reach batteries. Ringtelligence technology for safer vehicle maintenance is included in the design of the clamps, offering reverse polarity protection, anti-spike protection and short circuit protection.
- ULTRABOOST enables users to safely start vehicles with completely depleted batteries
- Powerful delivery with Peak Amps of 1000A and 250A Starting Amps for engines up to 5L Petrol and 2L Diesel
- Ringtelligence keeps users safe with reverse polarity protection and spark-free design
- Suitable for START/STOP batteries
- Unique ergonomic smart clamp battery terminal for secure, safe connection and easy reach cables perfect for harder to reach batteries
- PD30W Technology enables rapid recharging and fast charging of devices such as laptops, tablets and phones
- USB-C to USB-C and USB-A to USB-C cable included
- Clear LCD display and LED torch for use in low light conditions
- Anti-slip base to stop the unit sliding on the engine bay
- Compact and lightweight making it easy to handle and store within the vehicle
- Protective storage case included
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!