Welcome to Würth UK For trade customers only
Jump Starter 12V Li-Ion ULTRABOOST 1500A RING
Jump Starter 12V Li-Ion ULTRABOOST 1500A RING - 1
Jump Starter 12V Li-Ion ULTRABOOST 1500A RING - 2

For detailed information, other images and documents, please select individual articles from the following table.

Jump Starter 12V Li-Ion ULTRABOOST 1500A RING
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
The ULTRABOOST allows users to jump-start completely depleted batteries using the new boost button. The unique ergonomic smart clamp connection is equipped with longer cables to improve accessibility for harder to reach batteries. Ringtelligence technology for safer vehicle maintenance is included in the design of the clamps, offering reverse polarity protection, anti-spike protection and short circuit protection.



  • ULTRABOOST enables users to safely start vehicles with completely depleted batteries

  • Powerful delivery with Peak Amps of 1500A and 350A Starting Amps for engines up to 6L Petrol and 3L Diesel

  • Ringtelligence keeps users safe with reverse polarity protection and spark-free design

  • Suitable for START/STOP batteries

  • Unique ergonomic smart clamp battery terminal for secure, safe connection and easy reach cables perfect for harder to reach batteries

  • PD60W Technology enables rapid recharging and fast charging of devices such as laptops, tablets and phones

  • USB-C to USB-C and USB-A to USB-C cable included

  • Clear LCD display and LED torch for use in low light conditions

  • Anti-slip base to stop the unit sliding on the engine bay

  • Compact and lightweight making it easy to handle and store within the vehicle

  • Protective storage case included