For detailed information, other images and documents, please select individual articles from the following table.
SIDE MARKER LIGHT - FLEXIBLE STALK - AMBER - 12/24V
LED Side Marker
The LED side marker light with a flexible stalk is ideal for vehicles, providing bright red/amber illumination to enhance visibility and safety on the road. Suitable for both 12V and 24V systems, it ensures reliable performance in various applications, from trucks to trailers. The 200 mm cable length allows for easy installation, while the low power consumption ensures energy efficiency.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Function: Side marker
- Lens: Red/amber/clear
- Wattage: 1.8W
- Current Draw: 0.15A at 12V, 0.08A at 24V
- Housing Material: EPDM
- Lens Material: PMMA
- Cable Length: 200mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!