For detailed information, other images and documents, please select individual articles from the following table.
LED Amber Light Bar
In demanding work environments, clear visibility is essential. Our LED light bars offer powerful illumination with energy efficiency and a long lifespan, ensuring you and your team stay visible and secure. Available in four sizes, these light bars are designed to enhance safety and performance, providing the perfect fit for your operational needs.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Amber light bar
- Size: 1.2 m
- Lens: Clear
- Wattage: 128W
- Current Draw: 10.7A
- Light Source: 128 x 1W LED
- Housing Material: ABS
- Lens Material: PC
- Cable Length: 500mm
- Product Dimensions: 45 x 1196 x 265mm
- Reg 10 approved
- Reg 65 approved
- 10 – 30v dual voltage
- IP67 weatherproof
- Bolt Mounted
- Mounting kit
- Flash Patterns x 18
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!