Welcome to Würth UK For trade customers only
LED Amber Light Bar
LED Amber Light Bar  - 1
LED Amber Light Bar  - 2
LED Amber Light Bar  - 3

For detailed information, other images and documents, please select individual articles from the following table.

LED Amber Light Bar

LED Light Bars
Enhanced Visibility, Enhanced Safety
In demanding work environments, clear visibility is essential. Our LED light bars offer powerful illumination with energy efficiency and a long lifespan, ensuring you and your team stay visible and secure. Available in four sizes, these light bars are designed to enhance safety and performance, providing the perfect fit for your operational needs.
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
  • Amber light bar

  • Size: 0.7 m

  • Lens: Clear

  • Wattage: 80W

  • Current Draw: 6.7A

  • Light Source: 80 x 1W LED

  • Housing Material: ABS

  • Lens Material: PC

  • Cable Length: 500mm

  • Product Dimensions: 45 x 717 x 265mm

  • Reg 10 approved

  • Reg 65 approved

  • 10 – 30v dual voltage

  • IP67 weatherproof

  • Bolt Mounted

  • Mounting kit

  • Flash Patterns x 18