Welcome to Würth UK For trade customers only
SQUARE WORKLAMP - 12/24V - 40W 16 LED - 2,000 Lumens

For detailed information, other images and documents, please select individual articles from the following table.

SQUARE WORKLAMP - 12/24V - 40W 16 LED - 2,000 Lumens

LED Work Lamps
Enhanced Visibility, Enhanced Safety
Safety is essential in dynamic work environments. Our LED work lamps offer exceptional visibility and durability, ensuring you and your team stay secure both at the kerbside and on job sites. With their energy efficiency and long lifespan, these LED spotlights enhance safety and performance, making your operations more reliable and effective.
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
  • Spot/Flood Beam Worklamp

  • Reg 10 approved (UK safety requirement by law)

  • 12/24V DC

  • Lens: Clear

  • Wattage: 40W

  • Current Draw: 3.33A @ 12V; 1.66A @ 24V

  • Light Source: 16 x 3W LED

  • Light Output: 2000 Lumens

  • Housing Material: Aluminium Alloy

  • Lens Material: PC

  • Cable Length: 300mm

  • Product Dimensions: 110 x 128 x 57mm