For detailed information, other images and documents, please select individual articles from the following table.
LED work floodlight 16 x 5 W, 80 W, 10-40 V
Can be used as replacement and additional lights
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Can be mounted universally, noise-suppressed
Certified in accordance with
- EN 13309
Construction machinery - Electromagnetic compatibility of machines with internal power supply
- EN 14982
Agricultural and forestry machines - Electromagnetic compatibility
- EN 50498
Electromagnetic compatibility (EMC) - Product family standard for aftermarket electronic equipment in vehicles
E-Mark E9-certified and ECE R10-approved
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!