For detailed information, other images and documents, please select individual articles from the following table.
Longlife ser. flap disc
The fillet welding professional for steel/stainless steel. For machining hard-to-reach areas such as radii and fillet welds.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Comfortable and safe working
The considerable overlapping of flaps allows the disc to adapt perfectly to the workpiece. Low noise, low vibrations and low risk of injury.
Extremely long service life, very high material removal with low material heating and finest surface roughness
The specially coated, active ceramic abrasive grain has a service life up to 4 times longer.
Highly flexible abrasive flaps, simple and fast disc mounting
Reduced plate with M14 direct mounting, no disturbing carrier plate.
Used for sanding edges and surfaces, dressing and smoothing, deburring and for weld seam processing. Ideal for machining steel, steel casting, alloyed and tempered steels, tool steels and stainless steel.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!