Welcome to Würth UK For trade customers only
Lamella flap disc OSFII (One-step Finish)
Lamella flap disc OSF<SUP>II</SUP> (One-step Finish) - 1
Lamella flap disc OSF<SUP>II</SUP> (One-step Finish) - 2
Lamella flap disc OSF<SUP>II</SUP> (One-step Finish) - 3
Lamella flap disc OSF<SUP>II</SUP> (One-step Finish) - 4
Lamella flap disc OSF<SUP>II</SUP> (One-step Finish) - 5
Lamella flap disc OSF<SUP>II</SUP> (One-step Finish) - 6
Lamella flap disc OSF<SUP>II</SUP> (One-step Finish) - 7

For detailed information, other images and documents, please select individual articles from the following table.

Lamella flap disc OSFII (One-step Finish)

The pipe professional. Welding seam removal and finish grinding in one work step.

See product details

Available in 2 versions
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
3-in-1


  • First grind the welding seam

  • Then blend it out

  • Finally, the finish grinding


Faster and easier


  • Enormous time savings thanks to the extreme reduction of work steps due to the high-performance CERALINE ceramic abrasive grain and the combination with RED PERFECT 3D non-woven nylon abrasive

  • Constant and low Ra value (high surface quality) thanks to the RED PERFECT 3D non-woven nylon abrasive

  • Grinding without changes in shape

  • Grinding welding seams and finishing in one step

  • Free of iron, chlorine and sulphur (≤ 0.1 %)
Notice
  • Can be used with variable-speed angle grinders

  • The surface quality is an expression of the roughness (Ra value)