For detailed information, other images and documents, please select individual articles from the following table.
Leak detector Plus
Leak-detection foam for safely and quickly identifying leaking areas, micro-leaks and hairline cracks
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Easy and quick to apply
- Reliable diagnosis within a short period of time
- The smallest leaks and those leaks that only occur under high stresses are easy to find
Non-flammable - also possible to detect leaks in flammable gases
Temperature application range (-15 °C to +50 °C), tested in accordance with DIN51421
- Can be used in cold ambient temperatures
- Suitable for cryogenic gases
pH-neutral
- Metals are not attacked
- No stress corrosion cracking on plastics such as PVC or PE
Non-corrosive
Not harmful to health
Compatible with oxygen
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Suitable for all technical and medical gases in compressed-air equipment, compressed-gas equipment, air-conditioning units, compressors, welding devices, air brake systems, tyres, hoses and transport tanks. For pressurised gases such as nitrogen, propane, butane, natural gas, acetylene, carbon dioxide, argon, air etc.
Spray pressure parts from a distance of approx. 40 cm. Any leak is shown by foam bubbles forming. If micro-leaks are suspected, observe the sprayed area for a while. Then rinse the parts with water.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!