For detailed information, other images and documents, please select individual articles from the following table.
Straight Jaw Locking Pliers TORQUE LOCK™, 250mm
Milwaukee TORQUE LOCK™ Straight Jaw Locking Pliers provide faster set-up and easy release when clamping round material.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
For a stronger and more secure grip, extra force can be applied to the TORQUE LOCK™ screw, which can also be used for hanging/storage purposes.
The hardened jaws provide a better grip force on jobsite materials. Chrome plated finish increases tool life by reducing corrosion for rust protection. Traditional release lever design for jobsite convenience.
Specification:
Length: 250mm (10in)
Capacity: 30mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!