- The integrated alarm button provides simple and manual triggering
- Quick and easy acknowledgement of faults thanks to integrated reset button
- There are three LEDs at the front to show the system's status
- Line monitoring is optionally possible
- DIN EN 14637 and DIBT-compliant
- Cable routing from three sides: Surface-mounted from above and below IP 54 and flush-mounted from the rear IP 30
- Integrated manual triggering with changeable labelling
Dimensions subject to change. Subject to technical changes.
The FSZ Basis central locking system is a power supply unit, manual switch, alarm storage unit and reset button all in one. Together with the approved smoke switch and door adhesive magnets, it forms a hold-open device for controlling fire and smoke protection doors and gates.
For administrative and office buildings, hospitals, hotels, arenas and stadiums, museums, department stores and shopping centres.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!