For detailed information, other images and documents, please select individual articles from the following table.
MIG/MAG welding system MM 350
Welding system with 4-roller wire feed unit for welding aluminium, steel and stainless steel welding wire
- Nominal voltage: 400 V/AC
- Weldable wires: Aluminium, diameter 0.8 - 1.6 mm, Steel/stainless steel, diameter 1.0 - 1.6 mm
- Min./max. current: 25-350 A
- ON time at max. current (40°C): 30 %
- Switching stage: 2 x 12
- Type description: MM 350
- Main fuse: 25A
- Max. current: 350 A
- Welding current at max. current (40°C): 160 A
- Cable length: 5 m
- Equipped wire diameter: 1 mm
- Length: 830 mm
- Weight of machine: 104 kg
- Width: 390 mm
- Height: 690 mm
- show more ... show less ...
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Adjustable switching mechanism with a 7-step switch allows the welding current to be set flexibly
- Overload protection as the thermal control prevents the machine from overheating
- Fan cooling allows use for long periods
- Always the right current thanks to automatic control of the welding current, post-purge gas flow and spot welding time
- The wire feed automatically adjusts to the selected level
- Switching from 2/4-cycle spot welding allows comfortable welding
Standard value for flow rate in l/min: Wire dia. x 10 = l/min
A conversion of PTFE seams on the hose pack is required for processing aluminium and stainless steel welding wires
- Aluminium torch set 098430005
- Stainless steel torch set 098430006
- Stainless steel torch set 098430007
Spare part documentation in accordance with (EU) 2019/1784 – Requirements for the ecological design of welding systems. The relevant documentation is stored in the Würth Parts Manager (https://pm.wuerth.com/index.php). For further questions, please contact the appropriate sales representative or product and application.
Ideally suited for metal and steel constructions and the agricultural industry
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!