Welcome to Würth UK For trade customers only
MIG 180-5 Welding Machine Bundle Offer

For detailed information, other images and documents, please select individual articles from the following table.

MIG 180-5 Welding Machine Bundle Offer

MIG 180-5 Bundle
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
Digitally controlled new technology IGBT inverter for MIG welding of thin steel, or stainless steel sheets up to 1,5mm. Small 5kg weight D200 MIG/MAG wire spool.



3 in 1

Three different welding modes - MIG, STICK MMA and LIFT/TIG



NO GAS function

No GAS function provides outdoor work with gasless welding wire



Euro plug

Euro plug MB 15AK torch



Heat insulation

Heat insulation class „H“ – electric components can work at temperatures up to 180°C



IGBT technology

IGBT technology provides continual welding even under unstable voltage (powered by generators)



Mains fuse

Machine requires 20A mains fuse



Included in this offer:

MIG 180-5 welder


EU Schuko - UK Converter SCP3 13AMP fuse


Shielding gas welding wire SG2 5KG


Weld spray perfect 400ml


Angle magnet


12 x Oil marking chalk yellow


Split leather welding glove