MASKING TAPE: THE CHOICE FOR PRECISION WORK
Würth provides building professionals with a range of effective adhesive masking tapes that facilitate their work and allow them to equip themselves effectively for their construction sites. Essential during masking work in the automotive sector, metalworking and painting, masking tapes make it possible to carry out clean work without rough edges. They are tools adapted to construction sites and industrial applications. Masking tape rolls are composed of a specific paper to meet strict requirements and are characterized by high adhesive strength.
Masking adhesive (crepe paper) tapes are designed for professional use. Their versatility makes them essential tools on a daily basis in order to perform quality masking and protective tasks.
The high quality special paper is flexible and extremely thin which allows precise workmanship and particularly thin and drip-free paint borders. Their high thermal resistance (from 80°C to 150°C) is ideal for drying in an oven or with heating tools.
Masking adhesive tapes offer very good grip even on slightly irregular surfaces with extremely reliable bonding, even on the outside. At the end of your work, the roll can be removed easily without leaving any traces of residue, saving professionals significant time in cleaning.