Welcome to Würth UK For trade customers only
Masking tape Soft Mask easy
Masking tape Soft Mask easy - 1
Masking tape Soft Mask easy - 2
Masking tape Soft Mask easy - 3

For detailed information, other images and documents, please select individual articles from the following table.

Masking tape Soft Mask easy

Self-adhesive special seal made of fine-pored polyester foam for paint work on bodywork and moving parts. The masking tape seals 95 % of all openings on the vehicle to protect against paint mist.
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
For universal use


  • One tape width for most applications

  • For use on bodywork and on moving parts (door, bonnet, …)

  • Able to seal and protect from paint mist 95% of all openings on the vehicle


Fast and easy to use


  • Simple adjustment by closing the door

  • Repeated masking not necessary — simple holding pressure prevents the primer from becoming translucent during subsequent painting


Concealed adhesive strip


  • Paint does not stick to the adhesive

  • Fibres do not deposit on the paint edges


Extremely absorbent polyester foam


High paint absorption prevents paint edge formation.



Narrow tape width


Precise application due to less material in the opening.



Continuous 50 metre tape


  • Minimal waste

  • Cost-effective
Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.