For detailed information, other images and documents, please select individual articles from the following table.
Big microfibre car cloth
High-performance microfibre cloth for drying after wet cleaning in the automotive sector
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
High-quality and soft microfibre cloth (large), soaks up water brilliantly with exceptional absorption.
Highly absorbent
The thick pile has high water absorption - up to 500%
The plush structure takes up to 5 times its own weight in water
- Suitable for fast, easy and gentle drying and high-gloss polishing
- The perfect drying cloth after washing a vehicle
Loopless
Leaves no scratch marks and is very gentle on the paint
Easy-care
Can be washed at 60°C in the washing machine (without fabric softener)
XL format
Can be washed at 60°C in the washing machine (do not use fabric conditioner)
For all vehicle paints
After washing with water, run the cloth over the vehicle.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!