Welcome to Würth UK For trade customers only
Corridor door mortise lock, PZ class 2
Corridor door mortise lock, PZ class 2 - 1
Corridor door mortise lock, PZ class 2 - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Corridor door mortise lock, PZ class 2

See product details

Available in 8 versions
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
  • Zinc plated, closed lock housing with fitting openings

  • Noise-suppressing latch so that the door can be closed quietly

  • Lock case support in handle area

  • When using the lock case support in the handle area, a significantly higher torque is possible when screwing on the rosettes, virtually preventing the handle from jamming or the door's topcoat from cracking

  • The latch can be operated with the key
Notice

Does not include striker plate. By installing the keyhole insert kit, the lock can be inserted in interior doors.

Dimensions subject to change. Subject to technical changes.