For detailed information, other images and documents, please select individual articles from the following table.
Multi-purpose grease IV
Synthetic high-performance grease with white solid lubricants
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Suitable for food-contact areas
- EP additives for high pressure resistance
- Excellent dry-running properties
- Good sealing effect and corrosion protection
NSF H1-registered (no.: 135924), meets the requirements of USDA 1998 H1. The product may come into contact with foodstuffs for technical reasons.
Greases are delivered in plastic cartridges! The plastic cartridges improve storage (they prevent the grease from oozing out at high temperature). Store cartridges upright in a cool, dry place! The operating instructions of the vehicle, machinery and assembly manufacturers must be observed.
NSF H1-registered (no.: 135924), meets the requirements of USDA 1998 H1. The product may come into contact with foodstuffs for technical reasons.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Synthetic high-performance grease with white solid lubricants for the food industry.
Clean the lubricating point thoroughly before filling for the first time. Apply a thin and even coat to the parts to be lubricated. Observe the bearing manufacturer's specifications! Avoid mixing with other greases wherever possible. If used in areas in which food is processed or stored, only the minimum quantity technically necessary may be used.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!