Welcome to Würth UK For trade customers only
PUR gun glue D4

For detailed information, other images and documents, please select individual articles from the following table.

PUR gun glue D4

1-component, moisture-curing high-quality adhesive with modified polyurethane base.
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
Properties


  • Fast and easy to apply

  • Water-resistant in accordance with EN 204 (D4)

  • Open time: 8-10 min

  • Application temperature: 5 °C to 35 °C

  • Consumption: approx. 200 g/m2

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting intentionally. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.