Welcome to Würth UK For trade customers only
Painter's crepe tape

For detailed information, other images and documents, please select individual articles from the following table.

Painter's crepe tape

For painting and varnishing work with conventional paints and varnishes, even on slightly uneven substrates

See product details

Available in 3 versions
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
Withstands higher temperatures


  • Paintwork requiring oven drying does not present a problem as the tape is heat-resistant up to +100 °C for max. 30 minutes


Easy to apply


  • Easy to unroll for comfortable working

  • No unwanted paper tear


Excellent hold


  • Excellent adhesion, even on slightly uneven substrates


Solid resistance


  • Resistant to conventional paint and varnish systems

  • Can be removed without leaving any residue
Notice
  • For residue-free removal, the tape must be removed immediately after the paint or varnish has dried

  • Not for use in outdoor applications as the tape is not UV-resistant

  • Do not use on parquet, as it can cause paint damage when removing
  • To ensure residue-free removal, the tape must be removed immediately after the paint or varnish has dried

  • The adhesive tape is not UV-resistant and is therefore not suitable for outdoor applications

  • Do not use on parquet, as it can cause paint damage when removing

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.