For detailed information, other images and documents, please select individual articles from the following table.
Smooth PVC plaster tape
Masking tape for protecting smooth surfaces during painting, plastering and varnishing both indoors and outdoors.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Smooth, rugged backing
The tape is not damaged by plaster trowels
Select natural rubber adhesive
Excellent adhesion, even on slightly uneven surfaces
Strong connection between adhesive and carrier tape
This enables residue-free removal
The surface to be covered must be fully dry and free from dust, grease and oil. After use (max. adhesion period: 6 weeks), the tape should be removed at room temperature (+5 °C to +40 °C) by pulling off at a 45° angle to the edge of the paint or to the plaster in a slow, smooth motion.
Not suitable for natural stone.
Not suitable for oven drying.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Suitable for:
Smooth metals and flat and polished surfaces such as most plastics, paints and varnishes
Limited suitability for:
Porous, sanded and rough surfaces that would absorb the adhesive on the tape or physically attack it, e.g. sanded metals. When using on water-based polyurethane acrylic lacquers, nitrocellulose paints with a high percentage of thinner, other chemically aggressive substances and all non-ferrous metals, e.g. copper and aluminium and eloxal and powder-coating, preliminary testing is essential. Otherwise, residues may be left.
Not suitable for:
Any surface with insufficient internal stability, such as poorly adhering varnish or weathered wood. Not suitable for natural stone.
Full compatibility with the surface can only be ensured by carrying out preliminary tests for at least 48 hours under application conditions and correct application
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!