For detailed information, other images and documents, please select individual articles from the following table.
Open Drum Cable Reel FAITHFULL
Faithfull Open Drum Cable Reel with twin 240V sockets. The 1.25mm² cable is fitted with a standard 240V plug.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
For added safety, the reel is fitted with a thermal overload protection system to prevent overheating damaging the cable when in use. The heavy-duty plastic drum is mounted on a sturdy steel frame with a textured grip for user comfort. Complies to BS EN 61242.
Max. Load Unwound: 3,120W (13A)
Max. Load Fully Wound: 960W (4A)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!