Welcome to Würth UK For trade customers only
Plate connector Deneb
Plate connector Deneb - 1
Plate connector Deneb - 2
Plate connector Deneb - 3
Plate connector Deneb - 4
Plate connector Deneb - 5
Plate connector Deneb - 6

For detailed information, other images and documents, please select individual articles from the following table.

Plate connector Deneb

Suitable for absorbing tensile and shear forces on wood-wood and wood-concrete connections
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
  • Extremely high load-bearing capacities on tensile and shear

  • High rigidity due to integrated stiffeners

  • High variability in the choice of fixings

  • Versatile options for screw fittings are set out in ETA-20/0773

  • Full or partial mounting possible in accordance with ETA-20/0773
Proof of Performance

CE labelling as per European Technical Assessment ETA-20/0773

Application area

CE labelling as per European Technical Assessment ETA-20/0773