For detailed information, other images and documents, please select individual articles from the following table.
Pneumatic Belt Sander BSP 252
Lightweight cast aluminium housing for reduced operator fatigue
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Variable speed control for smooth power delivery 180 ° pivot arm for improved access Knurled grip handle.
No-load speed: 16,000rpm, Air inlet: 1/4, Air consumption: 2.47cfm, Vibrations: 0.3m/s ², Noise level: 85dB
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted wilfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!