For detailed information, other images and documents, please select individual articles from the following table.
Blow-out gun assortment 4 pieces
Comprehensive set for almost every application
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Protective shield and effect enhancer with bypass function
In the event that the distance between the gun and the object is too short, the air escapes to the side and the pressure on the object is reduced to a maximum of 1.6 bar. This greatly reduces the risk of injury.
Rubber nozzle
Protects sensitive surfaces against scratches
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!