Adjustable flow rate
Air flow set by turning shaft. The nozzle diameter of 3 mm allows for a max. flow rate of 360 l/min at 6 bar.
Small and practical
Short length of 119 mm
Can be used immediately
Integrated 7.2 mm coupling plug allows direct connection with a compressed air coupling.
Robust design
Durable aluminium housing with Perbunan seal.
For targeted cleaning of cylinder heads, brakes, alloy rims, tools and other parts soiled by loose residues.
Turn the shaft clockwise or anticlockwise. Increasing and decreasing airflow.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!