Pneumatic drill DBM 10-RL plus
Pneumatic drill DBM 10-RL plus - 1
Pneumatic drill DBM 10-RL plus - 2
Pneumatic drill DBM 10-RL plus - 3

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic drill DBM 10-RL plus

Especially lightweight, handy drill with quick-action drill chuck. Right/left changeover with 10 mm drill chuck.

  • Drill chuck holder: 3/8 inch x 24 UNF
  • Max. drill chuck span width: 10 mm
  • Max. idle speed: 1700 rpm
  • Power output: 335 W
  • Working pressure: 6.3 bar
  • Air consumption: 96 l/min
  • Min. hose inner diameter: 9 mm
  • Weight of machine: 1 kg
  • Length x width x height: 180 x 170 x 50 mm
  • Thread type x nominal diameter in inches: R 1/4 in
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
Art.-no. Drill chuck holder Max. drill chuck span width Max. idle speed Power output Quantity PU
price/PU
07037960
3/8 inch x 24 UNF 10 mm 1700 rpm 335 W
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
Keeps hands warm


Plastic handle



Low-fatigue, pleasant work


Lightweight and compact design, low-vibration



Low noise


Integrated silencer



Robust


High-quality drill chuck



Maximum power transmission and long service life


Precision planetary gearbox



Good speed control


Touch-sensitive trigger

Notice
  • When used regularly, the machine should be lightly oiled via the pneumatic air supply every day. The use of a mist lubricator is recommended.

  • Supplied without plug-in nipple.