For detailed information, other images and documents, please select individual articles from the following table.
Pneumatic impact screwdriver DSS 1/2 inch H
Reliable, powerful impact screwdriver with fast build-up of torque
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Perfect weight distribution
Rugged, well-balanced unit in aluminium housing
Very handy and user-friendly
Rubberised and ergonomically designed handle, user-friendly right/left changeover and adjustable trigger
Long service life and virtually vibration-free
High-quality pin impact mechanism in oil bath with 6-disc motor.
- Recommended maximum bolt size: M15
- Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.
- The operating torque is the torque usually achieved under average working conditions. It is dependent on the highly varying ambient conditions (air pressure, hose diameter, soiling etc.).
- When used regularly, the machine should be lightly oiled via the pneumatic air supply every day. The use of a mist lubricator is recommended
- Plug-in nipple not included in scope of delivery
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!