For detailed information, other images and documents, please select individual articles from the following table.
Pneumatic impact screwdriver DSS 3/8 inch premium mini
Powerful and fast compact impact screwdriver. The low weight and the size make the impact screwdriver extremely handy and permit use even in tight places. Ideal for working on vehicle bodies, gears, brake and exhaust systems and engines.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Robust and long life
High-strength fibre glass reinforced plastic and steel hammer housing
Very user-friendly
Can be used single-handed, ergonomically shaped handle, user-friendly right/left changeover and optimally adjustable switch.
Long service life and high performance.
High-quality double impact mechanism, unique 7-disc motor and integrated silencer with no compromise on performance
- Not suitable for wheel changing
- Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.
- If the impact screwdriver is used regularly, a little oil should be added daily through the pneumatic air and approximately 2 strokes of gear grease should be added monthly via the grease nipple
- Plug-in nipple not included
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!