Welcome to Würth UK For trade customers only
Precision wood twist drill bit LONGLIFE & SPEED
Precision wood twist drill bit LONGLIFE & SPEED - 1
Precision wood twist drill bit LONGLIFE & SPEED - 2
Precision wood twist drill bit LONGLIFE & SPEED - 3
Precision wood twist drill bit LONGLIFE & SPEED - 4
Precision wood twist drill bit LONGLIFE & SPEED - 5
Precision wood twist drill bit LONGLIFE & SPEED - 6

For detailed information, other images and documents, please select individual articles from the following table.

Precision wood twist drill bit LONGLIFE & SPEED

The professional wood drill bit enables precise and tear-free drilling in various types of wood and is particularly suitable for hard, coated chipboard.

See product details

Available in 30 versions
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
  • Precise and split-free drilling for the best drill hole quality due to the optimised taper taps

  • Optimal guidance in the drill holes and perfect dowel fit due to the double margin

  • Significantly increased service life

  • Reduced friction and low force for easy drilling

  • Ideal centring due to the optimised tip

  • Newly developed groove geometry for trouble-free chip removal

  • Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable
Application area
Terrace construction
Decking construction/swimming pool