The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Profile anchor
For attaching/securing against wind suction of wooden beams, battens or purlins to profile rails (e.g. Halfen rails)
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Tensile strength Rm ≥ 330 N/mm²
- Breaking elongation A80 ≥ 19%
- Sheet metal hot-dip galvanised on both sides (S250GD + Z275 [approx. 20 µm])
- Application in utilisation classes 1 and 2 in line with EN 1995:2013
CE marking in line with EN 14545:2009-02
Attach on both sides. If arranged on one side only, a reduction in permissible load must be expected unless the beam is secured against twisting.
The minimum timber width depends on the selected fasteners. It should be at least 80 mm when using nails with a standard length of 40 mm. Nails should be distributed across the entire surface. Nail and bolt edge distance must be adhered to in line with EC5 or the corresponding approval. Diameter of bolt/screw may only be max. 2 mm smaller than the diameter of the hole.
Available work documents:
Load tables and detailed installation instructions can be found on the service page www.wuerth.de/holzverbinder
CE marking in line with EN 14545:2009-02
For attaching/securing against wind suction of wooden beams, battens or purlins to profile rails (e.g. Halfen rails).
Type 1 = for Halfen rail type 28/15
Type 2 = for Halfen rail types 38/17 and 40/22
Suitable fasteners:
- Ring shank nails in line with EN 14592: 4.0 x ≥ 40 mm
- ASSY joist hanger screw in line with ETA 11/0190: 4.0 x ≥ 40 mm
- ASSY 4.0 Combi in accordance with ETA 11/0190: d = 12 mm
- Bolts in line with manufacturers' specifications: M12
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!