For detailed information, other images and documents, please select individual articles from the following table.
Clamping mandrel with quick-change function
Suitable for 1, 2, and 4-groove systems for quickly and easily replacing the burnishing roller.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Can be used on 1, 2, and 4-groove systems
The tongue and groove system enables flexible use.
No damage to the component when working at an angle
The felt Roloc disc prevents unwanted damage.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!