Welcome to Würth UK For trade customers only
Clamping mandrel with quick-change function
Clamping mandrel with quick-change function - 1
Clamping mandrel with quick-change function - 2
Clamping mandrel with quick-change function - 3
Clamping mandrel with quick-change function - 4
Clamping mandrel with quick-change function - 5
Clamping mandrel with quick-change function - 6
Clamping mandrel with quick-change function - 7

For detailed information, other images and documents, please select individual articles from the following table.

Clamping mandrel with quick-change function

Suitable for 1, 2, and 4-groove systems for quickly and easily replacing the burnishing roller.
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
Can be used on 1, 2, and 4-groove systems


The tongue and groove system enables flexible use.



No damage to the component when working at an angle


The felt Roloc disc prevents unwanted damage.