For detailed information, other images and documents, please select individual articles from the following table.
RVC 55 wet vacuum cleaner
Robust wet and dry vacuum cleaner for universal use, especially for flat roof areas
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Absorbed fluids are pumped out via a built-in pump with a connected ¾ inch disposal hose, allowing for continuous suction
- Coarse dirt can settle and not affect the pump as the disposal pump is not positioned on the container base
- The fill level is automatically monitored, and to ensure protection, the turbine is automatically deactivated when the maximum fluid level is reached
- Two large rear wheels and two front swivel castors allow for greater mobility and tip protection
- Vacuum cleaner is easy to carry thanks to its low weight
The device is equipped with a coarse dirt filter for wet vacuuming. If using the vacuum cleaner for dry vacuuming, the disposal pump must be removed, the coarse dirt filter replaced with a pleated filter and a filter bag used.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!