For detailed information, other images and documents, please select individual articles from the following table.
Metric ratcheting combination wrench 5 pieces with POWERDRIV® drive
ZEBRA® professional-quality tool with ultra-slim box end for tight spaces
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Practical assortment of 5 pieces with metric ratcheting combination wrenches and wall-mounted holder
- High-quality ratchet combination wrenches in an assortment of 5 pieces
- The practical plastic holder for wall mounting with screws keeps the ratcheting combination wrenches clearly organised
- Ideal basic equipment for the workshop
Special tool with box and open ends
- The extremely strong open end with 15° offset loosens even seized screws
- The ratchet on the straight box end is suitable for tightening the most common screw types
- The box end is finely toothed with 72 teeth for fast and effortless tightening
- To change the direction of rotation, simply turn the wrench around. The versatility reduces costs for replacement and storage
Extremely high quality for a long service life
- With proven chrome-vanadium steel
- The surfaces are chrome plated and have a satin matt finish, which ensures a secure grip even with oily hands
- The surface provides lasting resistance against rust and ensures a service life far longer than average
- The durability of the ratcheting combination wrench reduces costs for replacement and storage
This special tool may only be subjected to the maximum torque. For this reason, the wrenches are only suitable for loosening bolts to a limited extent.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!