For detailed information, other images and documents, please select individual articles from the following table.
Pneumatic rivet nut tool PEG 312
The smallest, most lightweight pneumatic rivet nut unit for fast and easy processing of rivet nuts made of aluminium, steel and stainless steel in diameter dimensions M3–M12
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Replace the thread mandrels quickly and without tools
Quick-release system
Simple stroke adjustment
with clear stroke scale
Easy to use
Modern, lightweight design
No need to switch over
Automatic drill-in and drill-out system for rivet nuts
Suitable for stationary work
Suspension hook
No twisting of air supply hose
Deactivation option for 360° air supply
No unintentional activation
Additional drill-out button at the back of the casing
- Threaded mandrels and mouthpieces not included in delivery
- For processing stainless steel rivet nuts up to M10
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!