Welcome to Würth UK For trade customers only
Nail anchor SHARK® Hammer TYPE PK A2
Nail anchor SHARK<SUP>® </SUP>Hammer TYPE PK A2 - 1
Nail anchor SHARK<SUP>® </SUP>Hammer TYPE PK A2 - 2
Nail anchor SHARK<SUP>® </SUP>Hammer TYPE PK A2 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Nail anchor SHARK® Hammer TYPE PK A2

With fast assembly and proven performance, this product offers an all-round solution for fastening light loads using push-through installation. Wall plug body with mushroom collar, nail made from A2 stainless steel
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
  • Quick, cost-effective installation

  • Can be removed via drive in screw head

  • Pre-assembled with matching screw

  • Suitable for in-place installation

  • Defined integrated hammer-in stop prevents premature expansion

  • For countersunk and protruding finish

  • Ideal for slots thanks to large contact surface

  • Resistant to UV rays

  • Rot-resistant (plastic anchor made of high-quality polyamide)

  • Halogen-free
Application area
ETICS skirting profiles