Welcome to Würth UK For trade customers only
Nail anchor SHARK® Hammer TYPE FK
Nail anchor SHARK<SUP>® </SUP>Hammer TYPE FK - 1
Nail anchor SHARK<SUP>® </SUP>Hammer TYPE FK - 2
Nail anchor SHARK<SUP>® </SUP>Hammer TYPE FK - 3
Nail anchor SHARK<SUP>® </SUP>Hammer TYPE FK - 4

For detailed information, other images and documents, please select individual articles from the following table.

Nail anchor SHARK® Hammer TYPE FK

With fast assembly and proven performance, this product offers an all-round solution for fastening light loads using push-through installation. Wall plug body with flat collar nail made of zinc plated steel

See product details

Available in 9 versions
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
  • Quick, cost-effective installation

  • Anchor and nail screw are pre-assembled, no need to search for a suitable screw

  • For use in push-through installation

  • Can be removed via drive in screw head

  • Defined integrated hammer-in stop prevents premature expansion

  • Resistant to UV rays

  • Rot-resistant (plastic anchor made of high-quality polyamide)

  • Temperature-resistant from -40°C to +100°C

  • For countersinking and leaving protruding

  • Countersunk head design countersinks itself automatically in soft wood

  • Halogen-free
Proof of Performance
  • European Technical Assessment ETA-19/0182: SHARK® Hammer sizes 6 and 8 for anchors in a non-structural system based on a redundant design in concrete

  • European Technical Assessment ETA-19/0182: SHARK® Hammer 8 for anchors in a non-structural system based on a redundant design in masonry (exception: dimensions M8 x 45)
Performance data
Anchor diameter [mm]68
Permissible tensile loadB25 or C20/25 concreteFadm [kN]0,20,2
Sand-lime brick KS 12-0,12
Hollow sand-lime brick KSL 12-0,075
Characteristic values
Tightening torque (THREAD type only)Tinst [Nm]44
Drill hole depthh1 ≥ [mm]3545
Embedment depthhnom ≥ [mm]3040
Thread dia. (THREAD type only)dthr [mm]M6M8
Thread length (THREAD type only)Ithr [mm]69
Nominal drill diameterd0 [mm]68
Hole diameter in componentdf [mm]6,58,5
Application area
C-profile rails in dry walling
Cable ducts

Drill the hole

Remove drill cuttings

Anchor sleeve temperature ≥ 0 °C

Temperature in base material ≥ 0 °C

Insert anchor through the component into the drilled hole

Knock in expansion nail until flush

  • European Technical Assessment ETA-19/0182: SHARK® Hammer sizes 6 and 8 for anchors in a non-structural system based on a redundant design in concrete

  • European Technical Assessment ETA-19/0182: SHARK® Hammer 8 for anchors in a non-structural system based on a redundant design in masonry (exception: dimensions M8 x 45)