Welcome to Würth UK For trade customers only
Hard hat Vision
Hard hat Vision - 1
Hard hat Vision - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hard hat Vision
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
  • Integrated head and eye protection

  • Full shell design with extended neck for improved general protection

  • Shell made from ABS

  • Visor made from polycarbonate, approved in accordance with class B (EN166)

  • Shortened visor for improved upward vision

  • Fully retractable visor

  • Weight: 495 g (with visor attached)

  • 6-point Terylene strap

  • Sweatband for optimum comfort

  • Pin lock closure for optimum fit

  • Electrical insulation: 440V AC, ANSI CLASS (20000Volt)
Notice

Also suitable for wearers with glasses