For detailed information, other images and documents, please select individual articles from the following table.
Cleaning set 3 pieces for wheel bearing housing
For cleaning the wheel bearing housing support on the axle body
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- The contact surface can be cleaned with the flat cleaning sanding disc and the inner diameter with the stepped disc in one operation
- Removes corrosion residues on steel and aluminium axle bodies prior to new installation
Scope of delivery:
- 1x Roloc disc holder ∅ 70 mm
- 1x cleaning stepped washer for wheel bearing support, ∅ 40/7 mm
- 1x flat cleaning sanding disc for wheel bearing support, ∅ 75 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!