For detailed information, other images and documents, please select individual articles from the following table.
Abrasive fleece matting body
Specially designed for processing stainless steel. Virtually shoulder-free matting and burnishing and for matching "pre-sanded" metal sheets. For effective surfaces, cleaning oxide coatings and removing discolouration.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Quick and shoulder-free
Double-impregnated abrasive fleece achieves the required sanding pattern with quick and shoulder-free results.
Easy to assign fineness structure
Colour coding to prevent the different versions from being mixed up.
- At high rotation speeds, coarse grain acts finer, and at low speeds fine grain acts coarser
- Use tools with a low contact pressure; heavy contact pressure causes premature wear
- If there is insufficient chip removal, do not increase the contact pressure. Instead, use coarser grains
Shadow-free matting, burnishing, polishing and for matching "pre-sanded" metal sheets, achieving impressive surfaces, cleaning oxide coatings and removing discolouration.
For forged steel, malleable iron, grey cast iron, carbon steel, deep drawing steel, steel strip, injection-moulded zinc, non-ferrous metals, Cr-Ni and other stainless steels, as well as wood.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!