Welcome to Würth UK For trade customers only
Sanding Fleece Ring
Sanding Fleece Ring - 1
Sanding Fleece Ring - 2

For detailed information, other images and documents, please select individual articles from the following table.

Sanding Fleece Ring

Pleated, open, multi-layer abrasive fleece

See product details

Available in 6 versions
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
  • Outstanding adjustment to existing contours

  • Almost transition-free sanding of surfaces and profiles

  • The high level of flexibility allows larger areas to be processed


Grain 100 (coarse)


Aluminium oxide, for roughness levels Rt of 3.3 - 3.9 μm



Grain 180 (fine)


Aluminium oxide, for roughness levels Rt of 2.9 - 3.6 μm



Grain 280 (very fine)


Silicon carbide, for roughness levels Rt of 1.1 - 1.8 μm

Notice

Other factors that affect the achievable roughness include the diameter, contact pressure, material, cutting speed etc.