For detailed information, other images and documents, please select individual articles from the following table.
Clamp Spring Sash
Unique "no loss" pin locking adjusting system.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Heavy duty sash clamp with a two start thread for quick clamping
- Two start thread for greater movement of jaws per turn of the handle
- Heavy duty bar (less chance of twisting or warping)
- Full face jaws giving maximum surface contact
- Forged, red powder coated heads for maximum strength
- Reverse clamping facility
- Used for exerting outward pressure
Used in carpentry, joinery, staircase manufacture, Window and door construction, as well as general clamping and retaining applications.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!