For detailed information, other images and documents, please select individual articles from the following table.
Hardware Assortment set Set Screw, nut and washer
18 compartments
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Set Screw, Nut & Washer Assortment set featuring the following sizes:
Set Screws
SCR-HEX-DIN933-8.8-WS17-(A2K)-M6X12
SCR-HEX-DIN933-8.8-WS17-(A2K)-M6X20
SCR-HEX-DIN933-8.8-WS17-(A2K)-M6X30
SCR-HEX-DIN933-8.8-WS17-(A2K)-M8X16
SCR-HEX-DIN933-8.8-WS17-(A2K)-M8X25
SCR-HEX-DIN933-8.8-WS17-(A2K)-M8X35
SCR-HEX-DIN933-8.8-WS17-(A2K)-M10X25
SCR-HEX-DIN933-8.8-WS17-(A2K)-M10X35
SCR-HEX-DIN933-8.8-WS17-(A2K)-M10X45
Nuts
NUT-HEX-DIN934-I8I-WS10-(A2K)-M6
NUT-HEX-DIN934-I8I-WS10-(A2K)-M8
NUT-HEX-DIN934-I8I-WS10-(A2K)-M10
NUT-HEX-SLOK-DIN985-I8I-WS10-(A2K)-M6
NUT-HEX-SLOK-DIN985-I8I-WS10-(A2K)-M8
NUT-HEX-SLOK-DIN985-I8I-WS10-(A2K)-M10
Washers
WSH-DIN125-A-140HV-(A2K)-D6,4
WSH-DIN125-A-140HV-(A2K)-D8,4
WSH-DIN125-A-140HV-(A2K)-D10,5
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!