For detailed information, other images and documents, please select individual articles from the following table.
Self-tapping thread insert assortment 220 pieces in system case 4.4.1.
With self-tapping thread inserts with cutting edges in dimensions M3 to M16
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- For creating heavy-duty threaded connections in low-strength materials e.g. cast iron, aluminium alloys, plastics, hardwood etc.
- Front thread turns are angled for easier cutting
Pre-drill according to the specifications and then screw in the thread insert.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!