- Optical smoke switch set for smouldering fires and open fires with smoke formation
- Line monitoring can be optionally activated using the provided magnet in the base
- Easy assembly
- Replacement display in accordance with DIN 14677
- Contamination compensation
- Optical contamination/status indicator
- Measurement chamber monitoring function
- Communication connection for RS bus
- Potential-free break contact
- Thermocouple to trigger at an ambient temperature of over 70 °C
- With dust cap
Horizontal assembly only.
Dimensions subject to change. Subject to technical changes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!