For detailed information, other images and documents, please select individual articles from the following table.
DT Connector Assorted Box - 46 PCS
Comprehensive Kit – Includes multiple connector sizes (2-way to 12-way) plus terminals.
Weatherproof & Durable – Sealed design protects against moisture, dust, and corrosion.
Heavy-Duty Performance – Ideal for automotive, off-road, marine, and industrial use.
Easy to Use – Simple assembly with secure, vibration-resistant connections.
Trusted Quality – Made from high-strength thermoplastic with reliable silicone seals.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- 5 x DT CONNECTOR KIT 2-WAY
- 3 x DT CONNECTOR KIT 3-WAY
- 2 x DT CONNECTOR KIT 4-WAY
- 2 x DT CONNECTOR KIT 6-WAY
- 2 x DT CONNECTOR KIT 8-WAY
- 2 x DT CONNECTOR KIT 12-WAY
- 5 X DT CONNECTOR TERMINALS MALE
- 5 X DT CONNECTOR TERMINALS FEMALE
- 20 X DT CONNECTOR TERMINALS BLANK
This Deutsch DT Connector Assortment is designed for reliable, weatherproof electrical connections in harsh environments. Perfect for automotive, heavy-duty, off-road, marine, and industrial applications, these connectors provide secure and vibration-resistant wiring solutions.
This kit includes a variety of 2-way, 3-way, 4-way, 6-way, 8-way, and 12-way DT connector kits, along with male, female, and blank terminals for a complete and versatile wiring setup. Featuring rugged thermoplastic housings and silicone seals, these connectors ensure superior resistance to moisture, dust, and corrosion.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!